
Universal Floor Mount Enclosure, Single Door, NEMA 4, 84 x 40 x 24", Steel/Gray
Item #: 1896814
Cat #: AU84X4024RLP
UPC: 783510389383
$ 5108.94 EA
Company wide:
0
in stock
Documents & Guides
Universal Floor Mount Enclosure, Single Door Right Side Open, NEMA 4, 84 x 40 x 24 Inch, No Cut-Out, Steel With Gray Powder Coat Finish
Overview
Universal Floor Mount Enclosure, Single Door Right Side Open, NEMA 4, 84 x 40 x 24 Inch, No Cut-Out, Steel With Gray Powder Coat Finish
One- and two-door models are used to expand solution and configure for required application. Two-door models have removable centerpost for improved panel loading. Interlock components are furnished with interlock connection rods shipped loose.
Also known as: 783510389383, AU84X4024RLP, HOFAU84X4024RLP
Specifications
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Height: | 84.130 in |
| Width: | 39.760 in |
| Depth: | 24.130 in |
| Material: | Steel |
| Height: | 84.130 in |
| Depth: | 24.130 in |
| IP/NEMA Rating: | NEMA 3R, NEMA 12, NEMA 4 |
| Width: | 39.760 in |