LED Area Luminaire, 21-25KL, 146-190W

Item #: 1896810

Cat #: ESX1LEDP440KR3

UPC: 194994838340

Company wide:
0 in stock
Documents & Guides
LED Area Luminaire, 2 Adjustable Modes, High: 190 Watt, 25000 Lumens / Low: 146 Watt, 21000 Lumens, Color Temperature: 4000K, Reversible Arm Allows For Mounting On Both Round & Square Poles, Distribution: Type 3, Dark Bronze Finish

Overview

LED Area Luminaire, 2 Adjustable Modes, High: 190 Watt, 25000 Lumens / Low: 146 Watt, 21000 Lumens, Color Temperature: 4000K, Reversible Arm Allows For Mounting On Both Round & Square Poles, Distribution: Type 3, Dark Bronze Finish

The ESX offers a complete area lighting package providing everything needed to replace 150W to 400W HID area luminaires.

Also known as: 194994838340, ESX1LEDP440KR3, LITESX1LEDP440KR3*

Specifications

Color: Dark Bronze
Lumens: 25000, 21000
Color Temperature: 4000 (Cool White)
Wattage: 146, 190
Light Technology: LED
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Light Technology: LED
Lumens: 25000, 21000
Wattage: 146, 190