Heavy-Duty Disconnect Enclosure, Type 12, 84 x 78 x 18"
Item #: 1896809
Cat #: AU84X7818LLP
UPC: 783510389345
$ 8347.45 EA
Company wide:
0
in stock
Documents & Guides
Heavy-Duty Disconnect Enclosure, Type 12, 84 x 78 x 18 Inch, Steel With Gray Powder Coat Finish
Overview
Heavy-Duty Disconnect Enclosure, Type 12, 84 x 78 x 18 Inch, Steel With Gray Powder Coat Finish
One- and two-door models with a preferred disconnect cutout on the right flange to provide mounting for most disconnect operators. The doors are hinged on the left side to interact with disconnect
device. The Primary door activates the furnished mechanical interlock which prevents bayed secondary doors from being opened first. The bayed doors can be closed in any order. The primary door
has a defeater which requires a screwdriver to open.
Also known as: 783510389345, AU84X7818LLP, HOFAU84X7818LLP
Specifications
| Material: | Steel |
| Width: | 78.500 in |
| IP/NEMA Rating: | NEMA 12 |
| Height: | 84.130 in |
| Depth: | 18.110 in |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 12 |
| Depth: | 18.110 in |
| Width: | 78.500 in |
| Height: | 84.130 in |