LED Area Luminaire, 8-14KL, 50-98W

Item #: 1896794

Cat #: ESX1LEDP240KR3

UPC: 194994838302

Call for price
Company wide:
1 in stock
Documents & Guides
LED Area Luminaire, 2 Adjustable Modes, High: 98 Watt, 14000 Lumens / Low: 50 Watt, 8000 Lumens, Color Temperature: 4000K, Reversible Arm Allows For Mounting On Both Round & Square Poles, Distribution: Type 3, Dark Bronze Finish

Overview

LED Area Luminaire, 2 Adjustable Modes, High: 98 Watt, 14000 Lumens / Low: 50 Watt, 8000 Lumens, Color Temperature: 4000K, Reversible Arm Allows For Mounting On Both Round & Square Poles, Distribution: Type 3, Dark Bronze Finish

The ESX offers a complete area lighting package providing everything needed to replace 150W to 400W HID area luminaires.

Also known as: 194994838302, ESX1LEDP240KR3, LITESX1LEDP240KR3*

Specifications

Lumens: 8000, 14000
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 50, 98
Light Technology: LED
Lumens: 8000, 14000
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Wattage: 50, 98