Sustainable

Solar Mounting Rail, AL, Black

Item #: 1896762
Cat #: A20422-168-BK
UPC:
$ 37.14 EA
Company wide:
2,323 in stock
Documents & Guides
Solar Mounting Rail, 6005-T5 Aluminum, Width: 1.37" Height: 2.165", Black

Overview

Solar Mounting Rail, 6005-T5 Aluminum, Width: 1.37" Height: 2.165", Black
Also known as: A20422-168-BK, SNMA20422168BK

Specifications

Color: Black
Material: Aluminum
Color: Black
Material: Aluminum

Customer Reviews

No reviews for this product
(0)