3/4" Type 304 Stainless Steel Conduit, 10' Long, Hygienic

Item #: 1896759
Cat #: RSCND304075H
UPC: 784011924318
$ 33.86 FT
Company wide:
0 in stock
Documents & Guides
3/4" Type 304 Stainless Steel Conduit, 10' Long, Hygienic Design

Overview

3/4" Type 304 Stainless Steel Conduit, 10' Long, Hygienic Design
Robroy Stainless Rigid Conduit is designed to provide protection for wiring and cable in electrical systems and withstand harsh corrosive environments. Conduit is available in 304 or 316 and polished to a bright finish allowing for a surface that requires minimal cleaning and meets sanitary requirements. Each 10' length of conduit is threaded at both ends and supplied with one hygienic coupling.
Also known as: 784011924318, RSCND304075H, RRYRSCND304075H

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Length: 10 ft
Diameter: 3/4 in
Length: 10 ft
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)