LB Hygienic Conduit Body 1" 316 Conduit Gasket

Item #: 1896755

Cat #: RSLB316H

UPC: 784011919505

$ 243.79 EA
Company wide:
0 in stock
Documents & Guides
HYGIENIC LB CONDUIT BODY 1IN TRADE SIZE 316

Overview

HYGIENIC LB CONDUIT BODY 1IN TRADE SIZE 316

RRY RSLB316H 1" LB HYGENIC DESIGN 1" LB

Also known as: 784011919505, RSLB316H, RRYRSLB316H

Specifications

Type: Type LB
Hub Diameter: 1 in
Type: Type LB
Hub Diameter: 1 in