270W HID Retrofit High Bay LED Lamp, 40K

Item #: 1896725

Cat #: LED-8242M40-HV

UPC: 844006055431

$ 301.82 EA
Company wide:
0 in stock
Documents & Guides
LED High Bay Retrofit: 270W (replaces up to 1000W HID); EX39 Base; 4000K Color; 277-480V; 34415 Lumens; 120° Beam. Rated for Enclosed Fixtures with Advanced Active Cooling. Dual stage MOV protection with integrated 6kA surge. USA designed & specified LED driver. ### DLC Code: PLR68V75

Overview

LED High Bay Retrofit: 270W (replaces up to 1000W HID); EX39 Base; 4000K Color; 277-480V; 34415 Lumens; 120° Beam. Rated for Enclosed Fixtures with Advanced Active Cooling. Dual stage MOV protection with integrated 6kA surge. USA designed & specified LED driver. ### DLC Code: PLR68V75
Also known as: 844006055431, LED-8242M40-HV, LGDLED8242M40HV

Specifications

Wattage: 270, 480
Color Temperature: 4000 (Cool White)
Volts AC: 277
Lumens: 34000
Color Rendering Index (CRI): 80
Type: LED Retrofit
Base: Mogul Extended Screw (EX39)
Standards: DLC Listed (Standard)
Wattage: 270, 480
Volts AC: 277
Color Rendering Index (CRI): 80
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Lumens: 34000
Type: LED Retrofit
Standards: DLC Listed (Standard)