LED Post Top Retrofit, 35W, 5000K

Item #: 1896722

Cat #: LED-8033M50-G7

UPC: 844006056261

Company wide:
0 in stock
Documents & Guides
LED Post Top/Area Light, Retrofit, 35W, 5360 Lumens, Color Temperature: 5000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design

Overview

LED Post Top/Area Light, Retrofit, 35W, 5360 Lumens, Color Temperature: 5000K, EX39 Base, Multi-Directional Mounting Capability & 360° Design
Also known as: 844006056261, LED-8033M50-G7, LGDLED8033M50G7

Specifications

Wattage: 35
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80+
Lumens: 5350
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Wattage: 35
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Lumens: 5350
Dimmable: No
Base: Mogul Extended Screw (EX39)