90W LED Flood Light

Item #: 1896695

Cat #: 65-618

UPC: 045923674198

Company wide:
0 in stock
LED Flood Light; 90 Watt; 5000K; Bronze Finish

Overview

LED Flood Light; 90 Watt; 5000K; Bronze Finish

Satco's 65-618 90-watt LED Flood light provides illumination and security to the outdoor architectural landscape. This dimmable, aluminum alloy Flood light comes in a bronze Finish, and offers a wide range of mounting options. Durable and versatile, this fixture delivers 50,000 hours of natural white light.

Also known as: 045923674198, 65-618, SAT65618

Specifications

Color Temperature: 5000 (Bright White)
Material: Aluminum Alloy
Wattage: 90
Color Rendering Index (CRI): 80+
Standards: California Proposition 65, DLC Listed (Standard)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 12758
Color Temperature: 5000 (Bright White)
Wattage: 90
Standards: California Proposition 65, DLC Listed (Standard)
Dimmable: Yes
Lumens: 12758
Material: Aluminum Alloy
Color Rendering Index (CRI): 80+
Light Technology: LED
Volts AC Range: 120 - 277