
8" LED Downlight, Selectable CCT, Matte White
Item #: 1896552
Cat #: HLB8LS9FSE010MW
UPC: 080083083367
$ 70.97 EA
Company wide:
0
in stock
Documents & Guides
8" LED Downlight, 120-277V, 90+ CRI, Selectable Lumens: 1400/1900/2400, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Overview
8" LED Downlight, 120-277V, 90+ CRI, Selectable Lumens: 1400/1900/2400, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, Dimmable, Matte White
Also known as: 080083083367, HLB8LS9FSE010MW, HALHLB8LS9FSE010MW
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 1400, 1900, 2400, Selectable |
| Color: | Matte White |
| Color Rendering Index (CRI): | 90+ |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | Matte White |
| Light Technology: | LED |
| Lumens: | 1400, 1900, 2400, Selectable |
| Color Rendering Index (CRI): | 90+ |
| Dimmable: | Yes |