Disconnect Switch, Non-Fused, 200A, 3P, 600VAC, NEMA 4/4X, 304 Stainless Steel, Window

Item #: 1896534

Cat #: THN3364SSVW

UPC: 783164634457

$ 14092.24 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fused, 200 Amp, 3-Pole, 600 Volt AC, NEMA 4/4X, 304 Stainless Steel, Viewing Window

Overview

Disconnect Switch, Non-Fused, 200 Amp, 3-Pole, 600 Volt AC, NEMA 4/4X, 304 Stainless Steel, Viewing Window

Stainless steel safety switches are designed for commercial and industrial applications in corrosive environments where safety, high performance and continuity of service are essential. They are suitable for use as service equipment when installed in accordance with 2017 NEC for service equipment. The conductor rating is 60/75 °C. Horsepower ratings are to UL listed maximums

Also known as: 783164634457, THN3364SSVW, ABBTHN3364SSVW

Specifications

Amps: 200
Poles: 3
Type: Disconnect, Safety Switch, Non-Fused
Volts AC: 600
Material: Stainless Steel 304
Amps: 200
Type: Disconnect, Safety Switch, Non-Fused
Material: Stainless Steel 304
Poles: 3
Volts AC: 600