Disconnect Switch, Fusible, 100A, 600VAC, 3P, NEMA 4/4X, Heavy Duty

Item #: 1896532

Cat #: THN3363SSVW

UPC: 783164634402

$ 10448.86 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 100 Amp, 600 Volt AC, 3-Pole, Viewing Window, NEMA 4/4X, 304 Stainless Steel, Heavy Duty

Overview

Disconnect Switch, Fusible, 100 Amp, 600 Volt AC, 3-Pole, Viewing Window, NEMA 4/4X, 304 Stainless Steel, Heavy Duty

Stainless steel safety switches are designed for commercial and industrial applications in corrosive environments where safety, high performance and continuity of service are essential. They are suitable for use as service equipment when installed in accordance with 2017 NEC for service equipment. The conductor rating is 60/75 °C. Horsepower ratings are to UL listed maximums. Short circuit ratings are UL listed to 200,000 rms symmetrical amps when Class J or R fuses are installed.

Also known as: 783164634402, THN3363SSVW, ABBTHN3363SSVW

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 250
Mounting: Surface
Volts AC: 600