Disconnect Switch, 60A, 3P, HD, N4X Stainless Steel, 600VAC Non-Fuse, Window

Item #: 1896530

Cat #: THN3362SSVW

UPC: 783164634358

$ 5364.67 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 60 Amp, 3-Pole, Heavy Duty, NEMA 4X, Stainless Steel, 600 Volt AC, Non-Fuse, with Window

Overview

Disconnect Switch, 60 Amp, 3-Pole, Heavy Duty, NEMA 4X, Stainless Steel, 600 Volt AC, Non-Fuse, with Window

Stainless steel safety switches are designed for commercial and industrial applications in corrosive environments where safety, high performance and continuity of service are essential. They are suitable for use as service equipment when installed in accordance with 2017 NEC for service equipment. The conductor rating is 60/75 °C. Horsepower ratings are to UL listed maximums. Short circuit ratings are UL listed to 200,000 rms symmetrical amps when Class J or R fuses are installed. 

Also known as: 783164634358, THN3362SSVW, ABBTHN3362SSVW

Specifications

Poles: 3
Volts DC: 250
Type: Disconnect, Non-Fused
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Type: Disconnect, Non-Fused
Material: Stainless Steel
Amps: 60
Volts DC: 250
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X