Disconnect Switch, 30A, 3P, HD, N4X Stainless Steel, 600VAC Non-Fuse, Window

Item #: 1896528

Cat #: THN3361SSVW

UPC: 783164634303

$ 4588.17 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 30 Amp, 3-Pole, Heavy Duty, NEMA 4X, Stainless Steel, 600 Volt AC, Non-Fuse, with Window

Overview

Disconnect Switch, 30 Amp, 3-Pole, Heavy Duty, NEMA 4X, Stainless Steel, 600 Volt AC, Non-Fuse, with Window

Type TH heavy duty safety switches are designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Heavy duty switches are available in 30–1200 amps, 600 V AC, 600 V DC maximum, fusible and non–fusible units, and in NEMA type 1 (indoor), type 3R (outdoor), type 4/4X (water- and dust-tight, corrosion-resistant), and type 5/12 (drip- and dust-tight) enclosures. When used with Class R or J fuses, 30–600 amp switches have a UL listed short circuit rating of 200,000 rms symmetrical amps.

Also known as: 783164634303, THN3361SSVW, ABBTHN3361SSVW

Specifications

Poles: 3
Type: Disconnect, Safety Switch, Non-Fused
Amps: 30
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 4X
Type: Disconnect, Safety Switch, Non-Fused
Material: Stainless Steel