Softstarter, 210A, 600VAC Main Voltage, 100-250 VAC Control, 50/60 Hz

Item #: 1896496

Cat #: PSE210-600-70-1

UPC: 320500515027

$ 4771.47 EA
Company wide:
5 in stock
Documents & Guides
Softstarter, 210 Amp, 600 Volt AC Main Voltage, 100-250 Volt AC Control Supply, 50/60 Hz

Overview

Softstarter, 210 Amp, 600 Volt AC Main Voltage, 100-250 Volt AC Control Supply, 50/60 Hz

The new generation PSE is a true general purpose softstarter. It is a perfect balance between high starting capacity and cost efficiency. Now featuring built-in fieldbus communication.

Also known as: 320500515027, PSE210-600-70-1, ABBPSE210600701

Specifications

Amps: 210
Type: Softstarter
Volts AC: 600
Amps: 210
Volts AC: 600
Type: Softstarter