15W U-Bent LED Lamp, 41K

Item #: 1896474

Cat #: LSU6T815IS41K

UPC: 762148296041

Company wide:
0 in stock
Documents & Guides
LED U-Bend T8 Lamp, 15W, Type A (Ballast Dependent), CRI: 80, Lumens: 1800, Color Temperature: 4100K, Base: G13, Rated Life: 50,000 Hrs.

Overview

LED U-Bend T8 Lamp, 15W, Type A (Ballast Dependent), CRI: 80, Lumens: 1800, Color Temperature: 4100K, Base: G13, Rated Life: 50,000 Hrs.
Also known as: 762148296041, LSU6T815IS41K, TCPLSU6T815IS41K

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1800
Wattage: 15
Length: 4 ft, 48 in
Material: Plastic
Color Rendering Index (CRI): 80
Shape: T8-6U (U-Bend)
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Wattage: 15
Material: Plastic
Shape: T8-6U (U-Bend)
Dimmable: No
Type: Ballast Compatible (Type A)
Lumens: 1800
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)