2x2' LED Flat Panel, Selectable

Item #: 1896470

Cat #: DTF2UZD38CCT

UPC: 762148280491

Call for price
Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Flat Panel, 38 Watt, 120-277V, 4200 Lumens, Selectable CCT = 3500/4100/5000K, 120° Beam Angle, 0-10V Dimming

Overview

2 Ft. x 2 Ft. LED Flat Panel, 38 Watt, 120-277V, 4200 Lumens, Selectable CCT = 3500/4100/5000K, 120° Beam Angle, 0-10V Dimming
Also known as: 762148280491, DTF2UZD38CCT, TCPDTF2UZD38CCT

Specifications

Color Temperature: 4100 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Wattage: 38
Width: 24 in, 2 ft
Lumens: 4200
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Angle: 120°
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 38
Lumens: 4200
Light Technology: LED
Angle: 120°