LED Troffer 2' x 2'

Item #: 1896468

Cat #: TRV2UZD38CCT

UPC: 762148286066

Call for price
Company wide:
0 in stock
Documents & Guides
2x2 LED Fixed Wattage Volumetric CCT Troffer: 2'x2', 38W, 4200 Lumens, 120V-277V, Selectable CCT: 3500K/4100K/5000K, Full range 0-10V dimming, >80 CRI. Luxterior by TCP.

Overview

2x2 LED Fixed Wattage Volumetric CCT Troffer: 2'x2', 38W, 4200 Lumens, 120V-277V, Selectable CCT: 3500K/4100K/5000K, Full range 0-10V dimming, >80 CRI. Luxterior by TCP.
Also known as: 762148286066, TRV2UZD38CCT, TCPTRV2UZD38CCT

Specifications

Color Temperature: 4100 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Mounting: Recessed
Wattage: 38
Length: 2 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White), 5000 (Bright White), 3500 (Neutral White)
Wattage: 38
Width: 2 ft
Dimmable: Yes
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277