Sustainable

LED Downlight Retrofit

Item #: 1896461
Cat #: S11825
UPC: 045923118258
$ 28.10 EA
Company wide:
204 in stock
LED Downlight Retrofit: 13.5 Watt; 5-6 in.; Adjustable Color Temperature (Color range: 2700K, 3000K, 3500K, 4000K, and 5000K); 120 Volt. ENERGY STAR certified. Title 20 and Title 24 compliant

Overview

LED Downlight Retrofit: 13.5 Watt; 5-6 in.; Adjustable Color Temperature (Color range: 2700K, 3000K, 3500K, 4000K, and 5000K); 120 Volt. ENERGY STAR certified. Title 20 and Title 24 compliant
Expand your options with a color-selectable downlight retrofit. The ColorQuick retrofit can be set to one of five color temperatures from warm to cool. The CCT variations suit numerous applications. There is no maintenance required.
Also known as: 045923118258, S11825, SATS11825

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Type: LED Downlight, LED Retrofit
Volts AC: 120
Wattage: 13.500
Color: White
Color Rendering Index (CRI): 90
Lumens: 1200
Shape: Round
Standards: Title 20, California Title 24
Dimming: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Volts AC: 120
Color: White
Lumens: 1200
Standards: Title 20, California Title 24
Type: LED Downlight, LED Retrofit
Wattage: 13.500
Color Rendering Index (CRI): 90
Shape: Round
Dimming: Yes

Customer Reviews

No reviews for this product
(0)