LED High Bay, 150W, 4000K

Item #: 1895715

Cat #: RHBUZDA340K

UPC: 762148275152

Call for price
Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 120-277V, 150 Watt, Lumens: 24,750, Color Temperature: 4000K, 70CRI, cULus wet location rated, IP65. 0-10V Dimming Driver (standard). 120° beam angle (without reflectors). Surge Protection: 4KV. Finish: powder coated, post-painted black. Standard hanging hook. TCP Industra series, LED Round High Bay Luminaires.

Overview

LED Round High Bay, 120-277V, 150 Watt, Lumens: 24,750, Color Temperature: 4000K, 70CRI, cULus wet location rated, IP65. 0-10V Dimming Driver (standard). 120° beam angle (without reflectors). Surge Protection: 4KV. Finish: powder coated, post-painted black. Standard hanging hook. TCP Industra series, LED Round High Bay Luminaires.
Also known as: 762148275152, RHBUZDA340K, TCPRHBUZDA340K

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Mounting: Hook Eye
Wattage: 150
Color: Black
Volts AC: 100 - 277
Lumens: 19500
Shape: Round
Type: LED Fixture, 0-10V Dimming
Standards: California Proposition 65
Dimmable: Yes
Angle: 120°
Color Temperature: 4000 (Cool White)
Mounting: Hook Eye
Color: Black
Lumens: 19500
Type: LED Fixture, 0-10V Dimming
Dimmable: Yes
Color Rendering Index (CRI): 70
Wattage: 150
Volts AC: 100 - 277
Shape: Round
Standards: California Proposition 65
Angle: 120°