LED Round High Bay, 200W/50K

Item #: 1895660

Cat #: RHBUZDA450K

UPC: 762148275398

Call for price
Company wide:
0 in stock
Documents & Guides
LED Round High Bay, 200 Watt, 120-277V, 33,000 Lumens, Color Temperature: 5000K, 0-10V Dimming

Overview

LED Round High Bay, 200 Watt, 120-277V, 33,000 Lumens, Color Temperature: 5000K, 0-10V Dimming

TCP’s easy-to-install LED Round High Bay Luminaires have a sleek, robust design that can be paired with optional reflectors to meet a variety of application needs. Combining long life and outstanding efficacy up to 165 LPW, TCP offers a cost effective solution to maximize energy and maintenance savings. These LED luminaires instantly deliver brilliant white light, eliminating long warm-up times experienced with HID fixtures.

Also known as: 762148275398, RHBUZDA450K, TCPRHBUZDA450K

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 33000
Wattage: 200
Shape: Round
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Wattage: 200
Dimmable: Yes
Lumens: 33000
Shape: Round