360W Solar Module, 66 Cell, Black on Black

Item #: 1895650

Cat #: SIL 360 NX

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
360 Watt Solar Module, SIL-NX Series, 66 Cell,1000 Volt DC, 72.13" x 39.4" x 1.5" (38mm Frame), 44 lbs., Black on Black

Overview

360 Watt Solar Module, SIL-NX Series, 66 Cell,1000 Volt DC, 72.13" x 39.4" x 1.5" (38mm Frame), 44 lbs., Black on Black

Silfab is the leading automated solar module manufacturer in North America. Utilizing premium quality materials and strict quality control management to deliver the highest efficiency, premium quality PV modules.

Also known as: SIL 360 NX, SILSIL360NX

Specifications

Volts DC: 1000
Wattage: 360
Number of Cells: 66
Volts DC: 1000
Number of Cells: 66
Wattage: 360