Nestable Stage, 24' x 20'

Item #: 1895488
Cat #: WNS-2620
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Nestable Stage, 24' x 20', 2 Person - 500 lbs Rated

Overview

Nestable Stage, 24' x 20', 2 Person - 500 lbs Rated
Also known as: WNS-2620, WERWNS2620

Specifications

Length: 24 ft
Length: 24 ft

Customer Reviews

No reviews for this product
(0)