Nestable Stage, 24' x 16'

Item #: 1895487
Cat #: WNS-2616
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Nestable Stage, 24' x 16', 2 Person - 500 lbs Rated

Overview

Nestable Stage, 24' x 16', 2 Person - 500 lbs Rated
Also known as: WNS-2616, WERWNS2616

Specifications

Length: 24 ft
Width: 16 ft
Length: 24 ft
Width: 16 ft

Customer Reviews

No reviews for this product
(0)