Nestable Stage, 20' x 20'

Item #: 1895484
Cat #: WNS-2520
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Nestable Stage, 20' x 20', 2 Person - 500 lbs Rated

Overview

Nestable Stage, 20' x 20', 2 Person - 500 lbs Rated
Also known as: WNS-2520, WERWNS2520

Specifications

Width: 24 ft
Width: 24 ft

Customer Reviews

No reviews for this product
(0)