Nestable Stage, 20' x 16'

Item #: 1895483
Cat #: WNS-2516
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Nestable Stage, 20' x 16', 2 Person - 500 lbs Rated

Overview

Nestable Stage, 20' x 16', 2 Person - 500 lbs Rated
Also known as: WNS-2516, WERWNS2516

Specifications

Width: 16 ft
Width: 16 ft

Customer Reviews

No reviews for this product
(0)