Nestable Stage, 14' x 24'

Item #: 1895481

Cat #: WNS-2424

UPC: 051751071054

$ 1627.81 EA
Company wide:
0 in stock
Documents & Guides
Nestable Stage, 14' x 24', 2 Person - 500 lbs Rated

Overview

Nestable Stage, 14' x 24', 2 Person - 500 lbs Rated
Also known as: 051751071054, WNS-2424, WERWNS2424

Specifications

Width: 24 ft
Width: 24 ft