Stranded Multi-Conductor Computer Cable, 300V, Gray

Item #: 1895416

Cat #: DS22204

UPC:

Company wide:
0 in stock
Documents & Guides
Stranded Multi-Conductor Computer Cable, 20 AWG, 4 Conductors, Tinned Copper, PVC Jacket, 300 Volt, Gray

Overview

Stranded Multi-Conductor Computer Cable, 20 AWG, 4 Conductors, Tinned Copper, PVC Jacket, 300 Volt, Gray

Omni Cable, LLC (OmniCable) is a premier redistributor of wire and cable, electrical products, and value-added services. OmniCable empowers our industry to be successful by providing an exceptional experience through operational excellence, accuracy and precision, and a partnership approach.

Also known as: DS22204, OMNDS22204

Specifications

Material: Tinned Copper
Volts AC: 300
Jacket: PVC
Conductors: 4
Gauge: 20 AWG
Material: Tinned Copper
Jacket: PVC
Gauge: 20 AWG
Volts AC: 300
Conductors: 4