Constant Power Emergency LED Driver

Item #: 1895368

Cat #: ILBLP CP10 HE SD A M9

UPC: 193048865493

Company wide:
0 in stock
Documents & Guides
Constant Power Emergency LED Driver: 120-277VAC Input Voltage, 15-55VDC Output Voltage (Class 2 Compliant). .67A(@15VDC) - .18A(@55VDC), 10 Watts (Constant). UL Listed for factory and field installation. Acuity/Iota ILBLP CP10 HE SD A M9, CI Code: *265S9Y.

Overview

Constant Power Emergency LED Driver: 120-277VAC Input Voltage, 15-55VDC Output Voltage (Class 2 Compliant). .67A(@15VDC) - .18A(@55VDC), 10 Watts (Constant). UL Listed for factory and field installation. Acuity/Iota ILBLP CP10 HE SD A M9, CI Code: *265S9Y.

The IOTA® ILBLP CP10 HE SD is a UL Listed LED emergency driver that allows the same LED fixture to be used for both normal and emergency operation. In the event of a power failure, the ILBLP CP10 HE SD switches power from the normal AC Driver and operates the fixture for 90 minutes in the emergency mode from the unit’s battery supply. The unit contains a battery, charger, and converter circuit and is available in flexed or non-flex mounting configurations for individual fixture requirements. The ILBLP CP10 HE SD will operate an LED load at 10 watts with constant power at a rated output voltage of 15V-55V. The patented Constant Power design of the ILBLP CP10 HE SD maintains the output wattage to the LED array even as the system voltage diminishes, providing a consistent illumination level for the full 90-minute runtime. Features lithium battery technology for significantly decreased form factor and includes automatic monthly and annual self-testing features as standard.

Also known as: 193048865493, ILBLP CP10 HE SD A M9, IOTILBLPCP10HESDA

Specifications

No Specifications Available