BradyPrinter i3300 & M611 Starter Kit with Software

Item #: 1895118

Cat #: I3300-M611-KIT

UPC: 888434558287

Company wide:
0 in stock
Documents & Guides
BradyPrinter i3300 and BradyPrinter M611 Starter Kit with Software, Create Labels For Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Kit Includes: (1) 0.5" x 50ft Label Roll White (M61C-500-595-WT), (1) 1" x 50ft Label Roll ((M61C-1000-595-WT), (1) 2.25" x 100ft (B30C-2250-595-WT), (1) 4" x 100ft WT Vinyl Roll (B30C-4000-595-WT), (1) AC Adapter/Battery Charger (M-AC-143110), (1) Black Ribbon (B30-R10000), (1) BWS SFID Suite Software, (1) Cleaning Kit (PCK-6), (1) Cutter Cleaning Tool, (1) I3300 Printer-C 300D US, (1) Li-Ion Internal Rechargeable Battery, (1) M611 Pinter WiFi AC Printer, (1) Matte White Polyester General Identification Labels (PTL-97-488), (1) Network Card, (1) Power Cord, (1) Printer Ribbon (M61-R10010), (1) Quick Start Guide, (1) R4300 Series Printer Ribbon (M61-R4310), (1) USB Cable, (1) USB Cable (BMP410USB), (1) USB Flash Drive with Product Info and Windows Driver

Overview

BradyPrinter i3300 and BradyPrinter M611 Starter Kit with Software, Create Labels For Asset Tracking, Circuit Board Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, Kit Includes: (1) 0.5" x 50ft Label Roll White (M61C-500-595-WT), (1) 1" x 50ft Label Roll ((M61C-1000-595-WT), (1) 2.25" x 100ft (B30C-2250-595-WT), (1) 4" x 100ft WT Vinyl Roll (B30C-4000-595-WT), (1) AC Adapter/Battery Charger (M-AC-143110), (1) Black Ribbon (B30-R10000), (1) BWS SFID Suite Software, (1) Cleaning Kit (PCK-6), (1) Cutter Cleaning Tool, (1) I3300 Printer-C 300D US, (1) Li-Ion Internal Rechargeable Battery, (1) M611 Pinter WiFi AC Printer, (1) Matte White Polyester General Identification Labels (PTL-97-488), (1) Network Card, (1) Power Cord, (1) Printer Ribbon (M61-R10010), (1) Quick Start Guide, (1) R4300 Series Printer Ribbon (M61-R4310), (1) USB Cable, (1) USB Cable (BMP410USB), (1) USB Flash Drive with Product Info and Windows Driver

Optimize in-plant and on-site label printing with an affordable, multi-size kit. Ideal for facility maintenance, safety, asset tracking, datacom, labs and HVAC installation.

  • Print from 0.25-in. control panel labels and wire markers to 24 in. long pipe markers
  • Print small labels remotely using a mobile device and the portable BradyPrinter M611
  • The BradyPrinter i3300 is versatile and prints single and multi-color labels up to 4 in. wide
  • M611 fits up to 2-in. wide labels — ideal for smaller pipes, wires, cables, barcodes and warehouse shelf / bin labels
  • Save more than $500 on this two-printer kit featuring popular tape and ribbon sizes
  • Includes: i3300, M611-AM-BT-W, BWS SFID Suite, B30C-4000-595-WT, B30C-2250-595-WT, B30-R10000, M61C-1000-595-WT, M61C-500-595-WT, M61-R10010
Also known as: 888434558287, I3300-M611-KIT, BRAI330M611KIT

Specifications

Height: 12 in
Width: 9 in
Height: 12 in
Width: 9 in