11T8/LED/HO-SIGN/30-840/BP

Item #: 1895076

Cat #: S16414

UPC: 045923164149

Company wide:
0 in stock
11 Watt T8 LED; 4000K; 1500 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Overview

11 Watt T8 LED; 4000K; 1500 Lumens; 120-277 Volt; Double Side LED; Type B; Ballast Bypass; Single Ended Wiring

Satco's S16414 Frosted 11W tubular LED bulb offers cool white light and a 360 degree beam Angle. The double sided lamp features single ended wiring and a recessed double contact base. This SATCO lamp delivers superior, economical illumination for long-term use.

Also known as: 045923164149, S16414, SATS16414

Specifications

Color Temperature: 4000 (Cool White)
Base: Recessed Double Contact (R17d)
Lumens: 1500
Material: Plastic
Color Rendering Index (CRI): 83
Wattage: 11
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Lumens: 1500
Color Rendering Index (CRI): 83
Light Technology: LED
Volts AC Range: 120 - 277
Base: Recessed Double Contact (R17d)
Material: Plastic
Wattage: 11
Dimmable: No