6R20/LED/927/120V

Item #: 1894820

Cat #: S29614

UPC: 045923296147

Company wide:
0 in stock
Documents & Guides
6R20/LED/927/120V

Overview

6R20/LED/927/120V

Satco's S29614 6-watt LED R20 Lensed lamp offers warm white light and a 107 degree beam spread. This LED reflector is an energy efficient lighting solution for residential and commercial applications. Dimmable and long lasting, this frost Finished bulb delivers 25,000 hours of exceptional illumination.

Also known as: 045923296147, S29614, SATS29614

Specifications

Lumens: 525
Base: Medium Screw (E26)
Volts AC: 120
Material: Plastic
Shape: R20 (Blown Reflector)
Wattage: 6
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Title 20, California Title 24
Light Technology: LED
Dimmable: Yes
Lumens: 525
Volts AC: 120
Shape: R20 (Blown Reflector)
Color Temperature: 2700 (Warm White)
Standards: California Title 20, California Title 24
Dimmable: Yes
Base: Medium Screw (E26)
Material: Plastic
Wattage: 6
Color Rendering Index (CRI): 90+
Light Technology: LED