Raised Panel Label, Black, 1.5" H x 1.2" W

Item #: 1894598

Cat #: THTEP167U-593-.5BK

UPC: 662820577560

$ 570.99 EA
Company wide:
0 in stock
Foam Backed Raised Panel Label, Black, 1.5 Inch H x 1.2 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Black, 1.5 Inch H x 1.2 Inch W, Order of 1 = Roll of 500 Labels
Also known as: 662820577560, THTEP167U-593-.5BK, BRATHTEP167U5935BK

Specifications

Material: Polyester
Type: Label
Color: Black
Material: Polyester
Color: Black
Type: Label