PermaSleeve Heat Shrink Wire and Cable Labels

Item #: 1894570

Cat #: 3PS-187-2-RD-2

UPC: 662820576341

$ 2369.00 EA
Company wide:
0 in stock
Documents & Guides
PermaSleeve Heat Shrink Wire and Cable Labels, 3/16" Diameter, for 3" Core Printers - 1", Red, Double-Sided

Overview

PermaSleeve Heat Shrink Wire and Cable Labels, 3/16" Diameter, for 3" Core Printers - 1", Red, Double-Sided
Also known as: 662820576341, 3PS-187-2-RD-2, BRA3PS1872RD2

Specifications

Type: Heat Shrink Tubing
Color: Red
Standards: California Proposition 65
Type: Heat Shrink Tubing
Standards: California Proposition 65
Color: Red