Raised Panel Label, Green, 0.49" H x 1.06" W

Item #: 1894381

Cat #: THTEP-171-593-.5GN

UPC: 662820571773

$ 290.99 EA
Company wide:
0 in stock
Foam Backed Raised Panel Label, Green, 0.49 Inch H x 1.06 Inch W, Order of 1 = Roll of 500 Labels

Overview

Foam Backed Raised Panel Label, Green, 0.49 Inch H x 1.06 Inch W, Order of 1 = Roll of 500 Labels
Also known as: 662820571773, THTEP-171-593-.5GN, BRATHTEP1715935GN

Specifications

Color: Green
Material: Polyester
Type: Label
Color: Green
Type: Label
Material: Polyester