Self-Laminating Vinyl Wrap Around Labels

Item #: 1893844

Cat #: THT-86-427-2

UPC: 662820305514

$ 1539.00 EA
Company wide:
0 in stock
Documents & Guides
Self-Laminating Vinyl Wrap Around Labels for 3" Core Printers - 2" x 7", White/Clear

Overview

Self-Laminating Vinyl Wrap Around Labels for 3" Core Printers - 2" x 7", White/Clear

Self-Laminating Vinyl is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.

Also known as: 662820305514, THT-86-427-2, BRATHT864272

Specifications

Type: Label
Material: Vinyl
Color: White/Clear
Type: Label
Color: White/Clear
Material: Vinyl