Lbls 0.5 in H x 1 in W SL 76/PK

Item #: 1893721

Cat #: LAT-7-773-10

UPC: 662820297499

$ 840.99 EA
Company wide:
0 in stock
Documents & Guides
LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK

Overview

LaserTab Metallized Polyester Lbls 0.5 in H x 1 in W Silver 76/PK

Metallized Polyester (B-773) is designed for applications like rating plates that use alphanumerics, barcodes, graphics and logos and require nameplate-like quality.

Also known as: 662820297499, LAT-7-773-10, BRALAT777310

Specifications

No Specifications Available