Pin Adaptor, 600 kcmil

Item #: 1892751

Cat #: F2C-646-600

UPC: 783669017960

$ 343.20 EA
Company wide:
0 in stock
Documents & Guides
Pin Adaptor, Copper, Pin Size: 600 kcmil, Flex Conductor Range: 600 FLEX 646.4 DLO, Expanded Conductor Range: 750 kcmil - 500 kcmil, Die Color: Black, Die Index: I-106, Cover: PCC-12, Outer Diameter: 1.313

Overview

Pin Adaptor, Copper, Pin Size: 600 kcmil, Flex Conductor Range: 600 FLEX 646.4 DLO, Expanded Conductor Range: 750 kcmil - 500 kcmil, Die Color: Black, Die Index: I-106, Cover: PCC-12, Outer Diameter: 1.313
Also known as: 783669017960, F2C-646-600, ILSF2C646600

Specifications

Gauge: 600 kcmil
Material: Copper
Gauge: 600 kcmil
Material: Copper