Pin Adaptor, 3/0

Item #: 1892745

Cat #: F2C-3/0-3/0

UPC: 783669017885

$ 155.96 EA
Company wide:
0 in stock
Documents & Guides
Pin Adaptor, Copper, Pin Size: 3/0, Flex Conductor Range: 3/0 FLEX, Expanded Conductor Range: 4/0 - 1 AWG, Die Color: Purple, Die Index: I-54, Cover: PCC-6, Outer Diameter: 0.687

Overview

Pin Adaptor, Copper, Pin Size: 3/0, Flex Conductor Range: 3/0 FLEX, Expanded Conductor Range: 4/0 - 1 AWG, Die Color: Purple, Die Index: I-54, Cover: PCC-6, Outer Diameter: 0.687
Also known as: 783669017885, F2C-3/0-3/0, ILSF2C3030

Specifications

Material: Copper
Allowable Gauge Range: 3/0
Material: Copper
Allowable Gauge Range: 3/0