Pin Adaptor, 250 kcmil

Item #: 1892743

Cat #: F2C-250-250

UPC: 783669017908

$ 204.66 EA
Company wide:
0 in stock
Documents & Guides
Pin Adaptor, Copper, Pin Size: 250 kcmil, Flex Conductor Range: 250 G, H FLEX, Expanded Conductor Range: 300 kcmil - 2/0 AWG, Die Color: White, Die Index: I-66, Cover: PCC-7, Outer Diameter: 0.812

Overview

Pin Adaptor, Copper, Pin Size: 250 kcmil, Flex Conductor Range: 250 G, H FLEX, Expanded Conductor Range: 300 kcmil - 2/0 AWG, Die Color: White, Die Index: I-66, Cover: PCC-7, Outer Diameter: 0.812
Also known as: 783669017908, F2C-250-250, ILSF2C250250

Specifications

Material: Copper
Allowable Gauge Range: 250
Material: Copper
Allowable Gauge Range: 250