This product has been discontinued.

7P Insulated Multi-Tap Connector, Single, 600 kcmil-4 AWG
Item #: 1892722
Cat #: ECTS-7-600
UPC: 783669020120
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
7-Port Insulated Multi-Tap Connector, Single Sided Entry, Transparent Cover, Conductor Range: 600 kcmil-4 AWG, L: 9.186", W: 2.484", H: 3.034"
Overview
7-Port Insulated Multi-Tap Connector, Single Sided Entry, Transparent Cover, Conductor Range: 600 kcmil-4 AWG, L: 9.186", W: 2.484", H: 3.034"
Also known as: 783669020120, ECTS-7-600, ILSECTS7600
Specifications
| Material: | Plastisol |
| Type: | Insulated, Multi-Tap Connector |
| Material: | Plastisol |
| Type: | Insulated, Multi-Tap Connector |