This product has been discontinued.

5P Insulated Multi-Tap Connector, Single, 250kcmil-6
Item #: 1892704
Cat #: ECTS-5-250
UPC: 783669019841
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
5-Port Insulated Multi-Tap Connector, Single Sided Entry, Transparent Cover, Conductor Range: 250kcmil-6, L: 4.85", W: 1.91", H: 2.17"
Overview
5-Port Insulated Multi-Tap Connector, Single Sided Entry, Transparent Cover, Conductor Range: 250kcmil-6, L: 4.85", W: 1.91", H: 2.17"
Also known as: 783669019841, ECTS-5-250, ILSECTS5250
Specifications
| Material: | Plastisol |
| Type: | Insulated, Multi-Tap Connector |
| Material: | Plastisol |
| Type: | Insulated, Multi-Tap Connector |