This product has been discontinued.

14P Insulated Multi-Tap Connector, Single, 600kcmil-4AWG
Item #: 1892687
Cat #: ECTS-14-600
UPC: 783669020199
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
14-Port Insulated Multi-Tap Connector, Single Sided Entry, Transparent Cover, Conductor Range: 600 kcmil-4 AWG, L: 18.153", W: 2.484", H: 3.034"
Overview
14-Port Insulated Multi-Tap Connector, Single Sided Entry, Transparent Cover, Conductor Range: 600 kcmil-4 AWG, L: 18.153", W: 2.484", H: 3.034"
Also known as: 783669020199, ECTS-14-600, ILSECTS14600
Specifications
| Material: | Plastisol |
| Type: | Insulated, Multi-Tap Connector |
| Material: | Plastisol |
| Type: | Insulated, Multi-Tap Connector |