This product has been discontinued.

6-Port Insulated Multi-Tap Connector, Dual, 250kcmil-6
Item #: 1892617
Cat #: ECTD-6-250
UPC: 783669018943
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
6-Port Insulated Multi-Tap Connector, Dual Sided Entry, Transparent Cover, Conductor Range: 250kcmil-6, L: 5.75", W: 2.13", H: 2.17"
Overview
6-Port Insulated Multi-Tap Connector, Dual Sided Entry, Transparent Cover, Conductor Range: 250kcmil-6, L: 5.75", W: 2.13", H: 2.17"
Also known as: 783669018943, ECTD-6-250, ILSECTD6250
Specifications
| Material: | Plastisol |
| Type: | Insulated, Multi-Tap Connector |
| Material: | Plastisol |
| Type: | Insulated, Multi-Tap Connector |