This product has been discontinued.

12P Insul Multi-Tap Connector, Dual, 750kcmil-250kcmil
Item #: 1892571
Cat #: ECTD-12-750
UPC: 783669019391
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
12-Port Insulated Multi-Tap Connector, Dual Sided Entry, Transparent Cover, Conductor Range: 750 kcmil-250 kcmil, L: 18.94", W: 3.405", H: 3.206"
Overview
12-Port Insulated Multi-Tap Connector, Dual Sided Entry, Transparent Cover, Conductor Range: 750 kcmil-250 kcmil, L: 18.94", W: 3.405", H: 3.206"
Also known as: 783669019391, ECTD-12-750, ILSECTD12750
Specifications
| Material: | Plastisol |
| Type: | Insulated, Multi-Tap Connector |
| Material: | Plastisol |
| Type: | Insulated, Multi-Tap Connector |