TaskMaster® Inline Cutting Tool Kit

Item #: 1892536

Cat #: TB-CUT54CU-IS

UPC: 783669550337

$ 10273.46 EA
Company wide:
0 in stock
Documents & Guides
TaskMaster® Inline Cutting Tool Kit, Cut Capacity: CU/AL: 1000 kcmil, URD Cable 2.1", Includes: Tool, (2) Milwaukee® Batteries - 18V 2.0 Ah, (1) Milwaukee® Battery Charger – 120V AC, Shoulder Strap, Molded Carrying Case, Instruction Manual, USB Cord & Specific Control Certification

Overview

TaskMaster® Inline Cutting Tool Kit, Cut Capacity: CU/AL: 1000 kcmil, URD Cable 2.1", Includes: Tool, (2) Milwaukee® Batteries - 18V 2.0 Ah, (1) Milwaukee® Battery Charger – 120V AC, Shoulder Strap, Molded Carrying Case, Instruction Manual, USB Cord & Specific Control Certification
Also known as: 783669550337, TB-CUT54CU-IS, ILSTBCUT54CUIS

Specifications

Type: Battery-Powered, Cordless
Color: Black/Orange
Type: Battery-Powered, Cordless
Color: Black/Orange