TaskMaster® Inline Cutting Tool, Bare Tool

Item #: 1892534

Cat #: TB-CUT25HD-IX

UPC: 783669550290

$ 6435.58 EA
Company wide:
0 in stock
Documents & Guides
TaskMaster® Inline Cutting Tool Kit, Cut Capacity: (CU or AL): 0.98", ACSR: 556 kcmil, Guy Wire: 9/16", Guy Wire: (EHS) 9/16", Ground Rod: 5/8", Rebar: #5 (5/8") Grade 40, For Grade 60, Consult Factory, Includes: Tool, Shoulder Strap, Molded Carrying Case, Instruction Manual, USB Cord & Specific Control Certification, ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

TaskMaster® Inline Cutting Tool Kit, Cut Capacity: (CU or AL): 0.98", ACSR: 556 kcmil, Guy Wire: 9/16", Guy Wire: (EHS) 9/16", Ground Rod: 5/8", Rebar: #5 (5/8") Grade 40, For Grade 60, Consult Factory, Includes: Tool, Shoulder Strap, Molded Carrying Case, Instruction Manual, USB Cord & Specific Control Certification, ***Bare Tool Only, Battery & Charger Sold Separately***
Also known as: 783669550290, TB-CUT25HD-IX, ILSTBCUT25HDIX

Specifications

Type: Battery-Powered, Cordless
Color: Black/Orange
Type: Battery-Powered, Cordless
Color: Black/Orange