TaskMaster® Battery Powered Crimpers Kit, Inline

Item #: 1892529

Cat #: TB-6XPJ1/0-I

UPC: 783669550351

$ 5918.90 EA
Company wide:
0 in stock
Documents & Guides
TaskMaster® Battery Powered Crimpers Kit, Crimp Range: 500 kcmil - 8 CU, 350 kcmil - 8 AL, Inline Style Body, Includes: Tool with Crimp Jaw, (2) Milwaukee® Batteries - 18V 5.0 Ah, (1) Milwaukee® Battery Charger – 120V AC, Shoulder Strap, Molded Carrying Case, Instruction Manual, USB Cord & Specific Control Certification

Overview

TaskMaster® Battery Powered Crimpers Kit, Crimp Range: 500 kcmil - 8 CU, 350 kcmil - 8 AL, Inline Style Body, Includes: Tool with Crimp Jaw, (2) Milwaukee® Batteries - 18V 5.0 Ah, (1) Milwaukee® Battery Charger – 120V AC, Shoulder Strap, Molded Carrying Case, Instruction Manual, USB Cord & Specific Control Certification
Also known as: 783669550351, TB-6XPJ1/0-I, ILSTB6XPJ10I

Specifications

Type: Battery-Powered, Cordless
Color: Black/Orange
Type: Battery-Powered, Cordless
Color: Black/Orange