TaskMaster® Pistol Grip Crimpers, Bare Tool

Item #: 1892528

Cat #: TB-6DFC350-PX

UPC: 783669550313

$ 9839.53 EA
Company wide:
0 in stock
Documents & Guides
Taskmaster Battery Hydraulic 6 Ton 4 Point Open Head Crimping Tool, Crimping Capacity: 1000 kcmil-8 Lugs, 350kcmil-8 Splices; AL: 750 kcmil-8, Pistol Grip, Includes: Tool, Shoulder Strap, Carrying Case, Instruction Manual & Specific Control Certificate ***Bare Tool Only, Battery & Charger Sold Separately***

Overview

Taskmaster Battery Hydraulic 6 Ton 4 Point Open Head Crimping Tool, Crimping Capacity: 1000 kcmil-8 Lugs, 350kcmil-8 Splices; AL: 750 kcmil-8, Pistol Grip, Includes: Tool, Shoulder Strap, Carrying Case, Instruction Manual & Specific Control Certificate ***Bare Tool Only, Battery & Charger Sold Separately***
Also known as: 783669550313, TB-6DFC350-PX, ILSTB6DFC350PX

Specifications

Type: Battery-Powered, Cordless
Color: Black/Orange
Type: Battery-Powered, Cordless
Color: Black/Orange